Eyebolt
- Mfr # DD9622667SR
- Zoro # G423958848
product price:Â
$
42.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
M10 Eyebolt
Compatible Manufacturer Model Number
PPH66
Material
Steel
Thread Size
M10-1.5
Compatible Series
PPH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD9622667SR
- Zoro #
- G423958848
- UPC #
- 662005444403
- Country of Origin
- China
- Includes
- M10 Eyebolt
- Compatible Manufacturer Model Number
- PPH66
- Material
- Steel
- Compatible Series
- PPH
- Compatible Brand
- Enerpac
- Product Type
- Eye Bolt
- Max. Pull Capacity
- 66 ton
- Compatible Product Type
- Pin Puller
- Shell Material
- Steel
Dimensions
- Thread Size
- M10-1.5
- Overall Length
- 1 3/4 in
- Overall Width
- 1 1/8 in
- Overall Height
- 2 1/2 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Eyebolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.