Shop ENERPAC
See all product information
Create Account
Face Plate Kit
- Mfr # DD9171101SR
- Zoro # G723958951
product price:Â
$
333.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
(4) Screws, Keeper Plate
Max. Pull Capacity
40 ton
Compatible Series
PPH
Compatible Manufacturer Model Number
PPH40
Product Type
Face Plate Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD9171101SR
- Zoro #
- G723958951
- UPC #
- 662005444298
- Country of Origin
- Spain
- Includes
- (4) Screws, Keeper Plate
- Max. Pull Capacity
- 40 ton
- Compatible Series
- PPH
- Compatible Manufacturer Model Number
- PPH40
- Product Type
- Face Plate Kit
- Compatible Product Type
- Pin Puller
- Compatible Brand
- Enerpac
- Material
- Steel
- Shell Material
- Steel
Description
Face Plate Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.