Face Plate Kit
- Mfr # DD9289101SR
- Zoro # G423958916
product price:Â
$
476.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Manufacturer Model Number
PPH66
Max. Pull Capacity
66 ton
Compatible Series
PPH
Compatible Brand
Enerpac
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD9289101SR
- Zoro #
- G423958916
- UPC #
- 662005444397
- Country of Origin
- Spain
- Compatible Manufacturer Model Number
- PPH66
- Max. Pull Capacity
- 66 ton
- Compatible Series
- PPH
- Compatible Brand
- Enerpac
- Material
- Steel
- Compatible Product Type
- Pin Puller
- Product Type
- Face Plate Kit
- Includes
- (4) Screws, Keeper Plate
- Shell Material
- Steel
- Traction Material
- Steel
Description
Face Plate Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.