Zoro Homepage

Flange Alignment Tool Set

  • Mfr # TFA12TISTD

  • Zoro # G915583121


product price: $16,584.99
/ea
Free Shipping & Returns

Key Features

Includes
Hard Case, Tool
Spread
7 7/8 in
Tool Height
18 1/2 in
Tool Weight
68 lb
Minimum Flange Thickness
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFA12TISTD
Zoro #
G915583121
UPC #
662005411177
Country of Origin
United States

Dimensions

Tool Height
18 1/2 in
Minimum Flange Thickness
6 5/16 in
Maximum Flange Thickness
7 7/8 in
Tool Width
4 1/8 in
Maximum Bolt Diameter
1 13/16 in
Tool Length
25 in
Minimum Bolt Diameter
1 13/16 in

Details

Includes
Hard Case, Tool
Item
Integral Hydraulic Wind Tower Flange Alignment Tool Set
Spread
7 7/8 in
Tool Weight
68 lb
Tool Series
TFA Series
Minimum Flange Capacity
11 ton
Maximum Flange Capacity
27 ton

Description

Integral Hydraulic Wind Tower Flange Alignment Tool Set, Product Type Hydraulic Flange Alignment Tool, Minimum Flange Thickness 6 5/16 in, Maximum Flange Thickness 7 7/8 in, Minimum Bolt Diameter 1 13/16 in, Maximum Bolt Diameter 1 13/16 in, Maximum Flange Capacity 27 ton, Spread 7 7/8 in, Features Specifically Can Help Resolve Bolt Hole Misalignment within the Tower Sections of Wind Turbines, Includes Hard Case, Tool, Minimum Flange Capacity 11 ton, Tool Height 18 1/2 in, Tool Length 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.