Zoro Homepage

Flange Alignment Tool Set

  • Mfr # TFA15TISTD

  • Zoro # G915583145


product price: $17,201.99
/ea
Free Shipping & Returns

Key Features

Includes
Hard Case, Tool
Minimum Bolt Diameter
1 13/16 in
Maximum Bolt Diameter
1 13/16 in
Minimum Flange Thickness
4 11/16 in
Minimum Flange Capacity
10 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFA15TISTD
Zoro #
G915583145
UPC #
662005411191
Country of Origin
United States

Dimensions

Minimum Bolt Diameter
1 13/16 in
Maximum Bolt Diameter
1 13/16 in
Minimum Flange Thickness
4 11/16 in
Tool Width
4 1/8 in
Maximum Flange Thickness
6 5/16 in
Tool Length
25 in
Tool Height
16 7/8 in

Details

Includes
Hard Case, Tool
Item
Integral Hydraulic Wind Tower Flange Alignment Tool Set
Minimum Flange Capacity
10 ton
Tool Series
TFA Series
Spread
6 5/16 in
Maximum Flange Capacity
30.3 ton
Tool Weight
68 lb

Description

Integral Hydraulic Wind Tower Flange Alignment Tool Set, Product Type Hydraulic Flange Alignment Tool, Minimum Flange Thickness 4 11/16 in, Maximum Flange Thickness 6 5/16 in, Minimum Bolt Diameter 1 13/16 in, Maximum Bolt Diameter 1 13/16 in, Maximum Flange Capacity 30.3 ton, Spread 6 5/16 in, Features Specifically Can Help Resolve Bolt Hole Misalignment within the Tower Sections of Wind Turbines, Includes Hard Case, Tool, Minimum Flange Capacity 10 ton, Tool Height 16 7/8 in, Tool Length 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.