Zoro Homepage

Fuse Holder 250V

  • Mfr # 69754E

  • Zoro # G907866195


product price: $50.25
/ea

Key Features

Voltage Rating
250V AC/DC
Max. Voltage
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69754E
Zoro #
G907866195
UPC #
-
Country of Origin
Unknown

Details

Item
Fuse Holder
Voltage Rating
250V AC/DC
Max. Voltage
250V AC/DC

Description

Enerpac FUSE HOLDER 250V 69754E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.