Shop ENERPAC
See all product information
Create Account
FZ1634, High Pressure Fitting, Adapter, 10,000 psi, Connection 1/2" NPTF Female to 3/8" NPTF Male
- Mfr # FZ1634
- Zoro # G5177785
product price:Â
$
63.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fitting Size
3/8 in x 1/2 in
Fitting Connection Type
NPTF x NPTF x NPTF
Max. Working Pressure (PSI)
10,000
Fitting Shape
Straight
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Fitting Size
- 3/8 in x 1/2 in
- Fitting Thread Size 1
- 1/2"-14
- Length (In.)
- 1.69 in
- Fitting Thread Size 2
- 3/8"-18
- Hydraulic Fitting Thread Size
- 1/2 in; 3/8 in
- Thread Size
- 1/2"-14, 3/4"-14
- Hose Fitting B Size
- 1/2 in
- Compatible Pipe Size
- 1/4 in, 3/8 in
- Hose Fitting A Size
- 3/8 in
- Overall Length
- 1.69 in
- Wire Rope Length
- 1.69 in
- Length
- 1.69 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/4 In.-14, Fitting Shape Straight, Rigid, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.69 in, Fitting Material Steel x Steel, C1213
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.