Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge Dry 10000 Psi 1.5 In

  • Mfr # 1537R

  • Zoro # G0087751


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Accuracy
± 1.5%
Process Connection Type
NPT
Dial Size (In.)
1.5 in
Blowout Safety Back
Includes safety blow-out disk
Graduations
100 bar; 2000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1537R
Zoro #
G0087751
UPC #
-
Country of Origin
United States

Dimensions

Dial Size (In.)
1.5 in

Details

Item
Pressure Gauge
Accuracy
± 1.5%
Process Connection Type
NPT
Blowout Safety Back
Includes safety blow-out disk
Graduations
100 bar; 2000 psi
Smallest Graduation
10 bar; 200 psi
Gauge Mounting Method
Rear Mount
Type
Dry
Pressure Range Type
Pressure Gauge
Maximum Pressure
10000

Description

Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.