Zoro Homepage

GBJ005A, 5 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack

  • Mfr # GBJ005A

  • Zoro # G7385577


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
5 ton
Lifting Height Min.
6 in
Lifting Height Max.
17 1/4 in
Base Size
5 in x 3 in
Application
Lift
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBJ005A
Zoro #
G7385577
UPC #
662005396924
Country of Origin
Spain

Dimensions

Lifting Height Min.
6 in
Lifting Height Max.
17 1/4 in
Base Size
5 in x 3 in
Minimum Height
8 11/32 in
Base Width
2 15/16 in
Minimum Lift Height
6 in
Base Length
4 29/32 in
Extended Height
17 3/16 in
Extension Screw Length
3 in
Maximum Lift Height
17 1/4 in
Plunger Diameter
1.14 in

Details

Lifting Capacity
5 ton
Application
Lift
Saddle
Yes
Hydraulic Stroke
5 in
Extension Screw
3 in
Item
High-Clearance Bottle Jacks
Standards
ANSI PALD, CE Certified
Construction
Steel
Type
Hydraulic
Features
Automatic By-Pass Port to Prevent Over-Extension, High-Strength Beam and Pump Linkage for Long Life, Lower Handle Effort Reduces Operator Fatigue, Pump Swivels for Ease of Use, Improved Ergonomics, Safety Relief Valve to Prevent Overload, Thick Base Material with Large Area for increased Strength and Stability During Lifting
Jack Type
Bottle Jack
Item Weight
9.9 lb
Power Source
Mechanical
Includes
Pump Handle
Body Material
Steel
Stroke
5 29/32 in
Handle Type
Lower Handle
Lifting Actuator
Manual Handle
Load Capacity
5 ton
Stroke Ranges
5 in to 5.99 in
Screw Extension
75 mm
Series
GBJ
Oil Capacity
5.41 oz

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 6 in, Maximum Lift Height 17 1/4 in, Power Source Mechanical, Minimum Height 8 11/32 in, Standards ANSI PALD, CE Certified, Base Length 4 29/32 in, Base Width 2 15/16 in, Extended Height 17 3/16 in, Extension Screw Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.