GBJ030A, 33 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack

  • Mfr # GBJ030A

  • Zoro # G7385674


product price: $623.70
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
30 ton
Lifting Height Min.
9 1/2 in
Lifting Height Max.
18 7/16 in
Base Size
7 3/4 in x 5 19/32 in
Saddle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBJ030A
Zoro #
G7385674
UPC #
662005396887
Country of Origin
Spain

Dimensions

Lifting Height Min.
9 1/2 in
Lifting Height Max.
18 7/16 in
Base Size
7 3/4 in x 5 19/32 in
Extension Screw Length
3 in
Base Width
5 21/32 in
Maximum Lift Height
18 3/8 in
Minimum Lift Height
9 1/2 in
Minimum Height
9 17/32 in
Extended Height
18 3/8 in
Base Length
7 23/32 in
Plunger Diameter
2.27 in

Details

Lifting Capacity
30 ton
Saddle
Yes
Standards
ANSI PALD, CE Certified
Hydraulic Stroke
5 15/16 in
Application
Lift
Item
High-Clearance Bottle Jacks
Construction
Steel
Type
Hydraulic
Extension Screw
3 in
Handle Type
Lower Handle
Load Capacity
33 ton
Jack Type
Bottle Jack
Includes
Pump Handle
Features
Automatic By-Pass Port to Prevent Over-Extension, High-Strength Beam and Pump Linkage for Long Life, Lower Handle Effort Reduces Operator Fatigue, Pump Swivels for Ease of Use, Improved Ergonomics, Safety Relief Valve to Prevent Overload, Thick Base Material with Large Area for increased Strength and Stability During Lifting
Body Material
Steel
Lifting Actuator
Manual Handle
Stroke
5 29/32 in
Item Weight
34.2 lb
Power Source
Mechanical
Series
GBJ
Stroke Ranges
5 in to 5.99 in
Screw Extension
75 mm
Oil Capacity
27.05 oz

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 33 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 1/2 in, Maximum Lift Height 18 3/8 in, Power Source Mechanical, Minimum Height 9 17/32 in, Standards ANSI PALD, CE Certified, Base Length 7 23/32 in, Base Width 5 21/32 in, Extended Height 18 3/8 in, Extension Screw Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.