Zoro Homepage

GPS14A, 14 Ton, Hydraulic Sync Grip Puller Set with Air Pump

  • Mfr # GPS14A

  • Zoro # G5517103


product price: $3,810.99
/ea
Free Shipping & Returns

Key Features

Capacity
14 tons
Jaw Reach
12.6 in
Application
For Pushing or Pulling
Capacity with Attachments
14 ton
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPS14A
Zoro #
G5517103
UPC #
662005390113
Country of Origin
Spain

Dimensions

Stroke Length
1 in
Jaw Thickness
0.98 in
Jaw Width
0.59 in
Jaw Height
0.49 in

Details

Item
Hydraulic Puller Set
Capacity
14 tons
Jaw Reach
12.6 in
Application
For Pushing or Pulling
Capacity with Attachments
14 ton
Max. Pressure
10,000 psi
Cylinder Nominal Capacity
14 ton
Max. Reach
12.6 in
Puller Model Number
55PW45 (Mfr. No. SGH14)
Includes
Air Pump, Gauge Adaptor Assembly, Hydraulic Coupler, Jaw Puller, Pressure Gauge, Puller Long Jaw Set
Pump Model Number
2LML7 (Mfr. No. XA11)
Number of Jaws
2 or 3
Weight
74 lb
Max. Jaw Spread
13.78 in
Max. Spread (In.)
13.78
Stroke
1 in
Series
GPS
Maximum Operating Pressure
10000 psi
Pump Power Source
Air Pump
Jaw Hole Spacing
3.27 in

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 14 ton, Stroke Length 1 in, Capacity with Attachments 14 ton, Number of Jaws 2 or 3, Max. Jaw Spread 13.78 in, Max. Reach 12.6 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Air Pump, Gauge Adaptor Assembly, Hydraulic Coupler, Jaw Puller, Pressure Gauge, Puller Long Jaw Set, Weight 74 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.