Zoro Homepage

GPS64A, 50 Ton, Hydraulic Sync Grip Puller Set with Air Pump

  • Mfr # GPS64A

  • Zoro # G5518485


product price: $12,015.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Capacity
50 tons
Jaw Reach
27.56 in
Application
For Pushing or Pulling
Max. Pressure
7,850 psi
Number of Jaws
2 or 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPS64A
Zoro #
G5518485
UPC #
662005390298
Country of Origin
Spain

Dimensions

Stroke Length
3 in
Jaw Height
1.18 in
Jaw Thickness
1.97 in
Jaw Width
1.06 in

Details

Item
Hydraulic Puller Set
Capacity
50 tons
Jaw Reach
27.56 in
Application
For Pushing or Pulling
Max. Pressure
7,850 psi
Number of Jaws
2 or 3
Includes
Air Pump, Gauge Adaptor Assembly, Hose, Jaw Puller, Puller Long Jaw Set
Capacity with Attachments
50 ton
Pump Model Number
2LML7 (Mfr. No. XA11)
Max. Spread (In.)
38.58
Max. Jaw Spread
38.58 in
Max. Reach
27.56 in
Puller Model Number
55PW48 (Mfr. No. SGH64)
Weight
383 lb
Cylinder Nominal Capacity
50 ton
Jaw Hole Spacing
5.91 in
Stroke
3 in
Series
GPS
Maximum Operating Pressure
7850 psi
Pump Power Source
Air Pump

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 50 ton, Stroke Length 3 in, Capacity with Attachments 50 ton, Number of Jaws 2 or 3, Max. Jaw Spread 38.58 in, Max. Reach 27.56 in, Max. Pressure 7,850 psi, Application For Pushing or Pulling, Includes Air Pump, Gauge Adaptor Assembly, Hose, Jaw Puller, Puller Long Jaw Set, Weight 383 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.