GPS64EB, 50 Ton, Hydraulic Sync Grip Puller Set with Electric Pump 115V
- Mfr # GPS64EB
- Zoro # G5517295
product price:Â
$
14,138.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
50 tons
Jaw Reach
27.56 in
Application
For Pushing or Pulling
Weight
390 lb
Cylinder Nominal Capacity
50 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS64EB
- Zoro #
- G5517295
- UPC #
- 662005390328
- Country of Origin
- Spain
Dimensions
- Stroke Length
- 3 in
- Jaw Width
- 1.06 in
- Jaw Thickness
- 1.97 in
- Jaw Height
- 1.18 in
Details
- Item
- Hydraulic Puller Set
- Capacity
- 50 tons
- Jaw Reach
- 27.56 in
- Application
- For Pushing or Pulling
- Weight
- 390 lb
- Cylinder Nominal Capacity
- 50 ton
- Number of Jaws
- 2 or 3
- Max. Spread (In.)
- 38.58
- Capacity with Attachments
- 50 ton
- Includes
- Electric Pump, Gauge Adaptor Assembly, Hose, Jaw Puller, Puller Long Jaw Set
- Puller Model Number
- 55PW48 (Mfr. No. SGH64)
- Pump Model Number
- 26VY54 (Mfr. No. PUD1300B)
- Max. Jaw Spread
- 38.58 in
- Max. Pressure
- 7,850 psi
- Max. Reach
- 27.56 in
- Pump Power Source
- Electric Pump (115 V)
- Stroke
- 3 in
- Series
- GPS
- Jaw Hole Spacing
- 5.91 in
- Maximum Operating Pressure
- 7850 psi
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 50 ton, Stroke Length 3 in, Capacity with Attachments 50 ton, Number of Jaws 2 or 3, Max. Jaw Spread 38.58 in, Max. Reach 27.56 in, Max. Pressure 7,850 psi, Application For Pushing or Pulling, Includes Electric Pump, Gauge Adaptor Assembly, Hose, Jaw Puller, Puller Long Jaw Set, Weight 390 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.