Zoro Homepage

GT1LCB, Hydraulic Topside Bolt Tensioner, 1 in Maximum Thread Range

  • Mfr # GT1LCB

  • Zoro # G4205157


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.29 in
Width
3.4 in
Type
Tensioner
Max. Push Capacity
25.2 ton
Stroke Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT1LCB
Zoro #
G4205157
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
3.29 in
Width
3.4 in
Stroke Length
3/8 in
Retracted Height
5.31 in
Extended Height
9.6 in
Nominal Stroke Length
3/8 in

Details

Item
Hollow Hydraulic Ram
Type
Tensioner
Max. Push Capacity
25.2 ton
Max. Pressure
21,750 psi
Effective Push Area
2.32 sq in

Description

Hollow Hydraulic Ram, Max. Push Capacity 25.2 ton, Stroke Length 3/8 in, Nominal Stroke Length 3/8 in, Effective Push Area 2.32 sq in, Max. Pressure 21,750 psi, Retracted Height 5.31 in, Extended Height 9.6 in, Outside Dia. 3.29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.