Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H9230, 30 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter

  • Mfr # H9230

  • Zoro # G7511777


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
1/4
Material
Rubber
Hose Length
30 ft
Type
High Pressure
Max. Operating PSI
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9230
Zoro #
G7511777
UPC #
662005203536
Country of Origin
India

Dimensions

Hose Inside Dia. (In.)
1/4
Hose Length
30 ft
Length (Ft.)
30
Hose Inside Dia.
1/4 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Hose Length (Ft.)
30

Details

Item
Hydraulic Hose Assembly
Material
Rubber
Type
High Pressure
Max. Operating PSI
10,000
Safety Factor
2:1
Hose Ends
3/8" (M)NPT x 3/8"(M)NPT
Cover
Rubber
For Use With
Enerpac Pumps, Cylinders and Tools
Hose Cover Material
Polyurethane
Hose Fitting B Type
NPTF
Series
H900
Max. Working Pressure @ 70 F
10,000 psi
Hose Tube Material
Rubber
Hose Configuration
Coupled Assembly
Hose Fittings
3/8 in MNPT x 3/8 in MNPT
Hose Fitting A Type
NPTF
Hose Color
Black
Hose Reinforcement Material
Carbon Steel
Fitting Type
NPTF x NPTF

Description

Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 30 ft, Hose Tube Material Rubber, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H900, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Type NPTF, Hose Fitting B Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.