Hand Pump Kit, 10000 psi, Single Acting
- Mfr # ARMRPK142
- Zoro # G825074832
product price:Â
$
1,654.99
/ea
Free Shipping & Returns
Key Features
Pump Model Number
P142
Includes
Armor Stack Case, Mobility Transport Kit
Number of Pieces
6
Pump Type
Hand
Single Acting/Double Acting
Single Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARMRPK142
- Zoro #
- G825074832
- UPC #
- 662005449231
- Country of Origin
- China
- Item
- Hydraulic Hand Pump
- Pump Model Number
- P142
- Includes
- Armor Stack Case, Mobility Transport Kit
- Number of Pieces
- 6
- Pump Type
- Hand
- Single Acting/Double Acting
- Single Acting
- Max. Pressure
- 10,000 psi
- Accessory Model Number
- ARMRC8, ARMRT2, GA45GC, HC7206C
- Number of Stages
- 2
- Pressure 1st Stage - Maximum
- 200 psi
- Includes Case
- Case Included
- Displacement per Stroke 2nd Stage
- 0.055 cu in
- Reservoir Capacity
- 20 cu in
- Displacement per Stroke 1st Stage
- 0.221 cu in
- Cylinder Compatibility
- Single Acting
- Case Color
- Black
- Pressure 2nd Stage - Maximum
- 10,000 psi
Dimensions
- Case Length
- 30 1/2 in
- Case Depth
- 9 in
- Case Height
- 17 1/10 in
Description
Hydraulic Hand Pump, Reservoir Capacity 20 cu in, Number of Stages 2, Pressure 1st Stage - Maximum 200 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.221 cu in, Displacement per Stroke 2nd Stage 0.055 cu in, Cylinder Compatibility Single Acting, Includes Armor Stack Case, Mobility Transport Kit
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.