Shop ENERPAC
See all product information
Create Account
Hand Pump Kit, 10000 psi, Single Acting
- Mfr # ARMRPK39
- Zoro # G625074957
product price:Â
$
1,654.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
5
Pump Type
Hand
Includes
Armor Stack Case, Mobility Transport Kit
Max. Pressure
10,000 psi
Pump Model Number
P39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARMRPK39
- Zoro #
- G625074957
- UPC #
- 662005449224
- Country of Origin
- China
- Item
- Hydraulic Hand Pump
- Number of Pieces
- 5
- Pump Type
- Hand
- Includes
- Armor Stack Case, Mobility Transport Kit
- Max. Pressure
- 10,000 psi
- Pump Model Number
- P39
- Single Acting/Double Acting
- Single Acting
- Accessory Model Number
- ARMRC8, ARMRT2, GA45GC, HC7206C
- Displacement per Stroke 1st Stage
- 0.15 cu in
- Pressure 1st Stage - Maximum
- 10,000 psi
- Number of Stages
- 1
- Case Color
- Black
- Reservoir Capacity
- 41 cu in
- Includes Case
- Case Included
- Cylinder Compatibility
- Single Acting
Dimensions
- Case Depth
- 9 in
- Case Length
- 30 1/2 in
- Case Height
- 17 1/10 in
Description
Hydraulic Hand Pump, Reservoir Capacity 41 cu in, Number of Stages 1, Pressure 1st Stage - Maximum 10,000 psi, Pressure 2nd Stage - Maximum Not Applicable, Displacement per Stroke 1st Stage 0.15 cu in, Displacement per Stroke 2nd Stage Not Applicable, Cylinder Compatibility Single Acting, Includes Armor Stack Case, Mobility Transport Kit
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.