Hand Pump Kit, 10000 psi, Single Acting
- Mfr # ARMRPK392
- Zoro # G625075930
product price:Â
$
1,765.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Pump Model Number
P392
Pump Type
Hand
Includes
45 deg Angled Gauge Adaptor Assembly, 6 ft High Pressure Hydraulic Hose, Armor Stack Modular Case, Mobility Transport Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARMRPK392
- Zoro #
- G625075930
- UPC #
- 662005449217
- Country of Origin
- China
- Item
- Hydraulic Hand Pump
- Max. Pressure
- 10,000 psi
- Single Acting/Double Acting
- Single Acting
- Pump Model Number
- P392
- Pump Type
- Hand
- Includes
- 45 deg Angled Gauge Adaptor Assembly, 6 ft High Pressure Hydraulic Hose, Armor Stack Modular Case, Mobility Transport Kit
- Accessory Model Number
- ARMRC8, ARMRT2, GA45GC, HC7206C
- Number of Pieces
- 12
- Reservoir Capacity
- 55 cu in
- Case Color
- Black
- Number of Stages
- 2
- Pressure 1st Stage - Maximum
- 200 psi
- Displacement per Stroke 2nd Stage
- 0.151 cu in
- Displacement per Stroke 1st Stage
- 0.687 cu in
- Cylinder Compatibility
- Single Acting
- Includes Case
- Case Included
- Pressure 2nd Stage - Maximum
- 10,000 psi
Dimensions
- Case Depth
- 9 in
- Case Length
- 30 1/2 in
- Case Height
- 17 1/10 in
Description
Hydraulic Hand Pump, Reservoir Capacity 55 cu in, Number of Stages 2, Pressure 1st Stage - Maximum 200 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.687 cu in, Displacement per Stroke 2nd Stage 0.151 cu in, Cylinder Compatibility Single Acting, Includes 45 deg Angled Gauge Adaptor Assembly, 6 ft High Pressure Hydraulic Hose, Armor Stack Modular Case, Mobility Transport Kit
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.