Zoro Homepage

Hand Pump - Single Speed

  • Mfr # 11400

  • Zoro # G712648337


product price: $8,223.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
1
Displacement per Stroke 1st Stage
0.038 cu in
Displacement per Stroke 2nd Stage
0.038 cu in
Reservoir Capacity
45 cu in
Overall Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11400
Zoro #
G712648337
UPC #
0662005107803
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Height
12.4 in
Overall Width
7 in

Details

Item
Hand Pump
Number of Stages
1
Displacement per Stroke 1st Stage
0.038 cu in
Displacement per Stroke 2nd Stage
0.038 cu in
Reservoir Capacity
45 cu in
Reservoir Material
Stainless Steel
Handle Material
Stainless Steel
Working Orientation
Horizontal
Housing Material
Stainless Steel
Flow Rate - Maximum
0.021 fl oz/stroke
Cylinder Compatibility
Single Acting
Handle Effort - Maximum
120 lb
Pressure 1st Stage - Maximum
40,000 psi

Description

Hand Pump, Reservoir Capacity 45 cu in, Number of Stages 1, Pressure 1st Stage - Maximum 40,000 psi, Pressure 2nd Stage - Maximum Not Applicable, Displacement per Stroke 1st Stage 0.038 cu in, Displacement per Stroke 2nd Stage 0.038 cu in, Handle Effort - Maximum 120 lb, Housing Material Stainless Steel, Handle Material Stainless Steel, Working Orientation Horizontal, Cylinder Compatibility Single Acting, Flow Rate - Maximum 0.021 fl oz/stroke, Overall Height 12.4 in, Overall Length 32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.