Zoro Homepage

Hand Pump - Tensioning Pump

  • Mfr # HPT1500

  • Zoro # G712648276


product price: $4,395.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Displacement per Stroke 1st Stage
0.99 cu in
Displacement per Stroke 2nd Stage
0.037 cu in
Reservoir Capacity
155 cu in
Overall Length
30.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPT1500
Zoro #
G712648276
UPC #
0662005138432
Country of Origin
United States

Dimensions

Overall Length
30.6 in
Overall Width
7.1 in
Overall Height
9 in
Connection Size
1/4 in

Details

Item
Hand Pump
Number of Stages
2
Displacement per Stroke 1st Stage
0.99 cu in
Displacement per Stroke 2nd Stage
0.037 cu in
Reservoir Capacity
155 cu in
Includes
Coupler, Gauge
Pressure 1st Stage - Maximum
200 psi
Housing Material
Aluminum
Flow Rate - Maximum
0.0205 fl oz/stroke
Pressure 2nd Stage - Maximum
21,750 psi
Connection Type
BSPP
Working Orientation
Horizontal and Vertical

Description

Hand Pump, Reservoir Capacity 155 cu in, Connection Size 1/4 in, Number of Stages 2, Pressure 1st Stage - Maximum 200 psi, Pressure 2nd Stage - Maximum 21,750 psi, Displacement per Stroke 1st Stage 0.99 cu in, Displacement per Stroke 2nd Stage 0.037 cu in, Handle Effort - Maximum Not Applicable, Housing Material Aluminum, Working Orientation Horizontal and Vertical, Connection Type BSPP, Flow Rate - Maximum 0.0205 fl oz/stroke, Includes Coupler, Gauge, Overall Height 9 in, Overall Length 30.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.