Zoro Homepage

Hands Free Torque Wrench Solution

  • Mfr # STTLR111565

  • Zoro # G910031009


product price: $2,102.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Socket Size Range (In.)
2-9/16 in
Socket Size Range (mm)
65
For Use With
RSQ11000
Tool Weight
12.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STTLR111565
Zoro #
G910031009
UPC #
662005428236
Country of Origin
United Kingdom

Dimensions

Drive Size
1 1/2 in
Socket Size Range (In.)
2-9/16 in
Socket Size Range (mm)
65
Tool Height
7 in
Tool Width
4 13/64 in
Overall Width
4.2 in

Details

Item
Hands free torque wrench solution
For Use With
RSQ11000
Tool Weight
12.8 lb
Tool Series
STTL Series
Compatible with Series
RSQ
Locking
Yes
Drive Shape
Square
Impact Rated
Yes
Measurement Type
SAE

Description

Hands free torque wrench solution, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 2 9/16 in, For Use with Mfr Model Number RSQ11000, Compatible with Series RSQ, Drive Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.