
Hands Free Torque Wrench Solution
Mfr # STTLS31046
Zoro # G710031018
product price: $1,762.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 in
Socket Size Range (In.)
1.8125
For Use With
S3000X
Socket Size Range (mm)
46
Tool Series
STTL Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STTLS31046
Zoro #
G710031018
UPC #
662005428106
Country of Origin
United Kingdom
Dimensions
Drive Size
1 in
Socket Size Range (In.)
1.8125
Socket Size Range (mm)
46
Tool Width
3 in
Tool Height
5 13/64 in
Overall Width
3 in
Details
Item
Hands free torque wrench solution
For Use With
S3000X
Tool Series
STTL Series
Impact Rated
Yes
Measurement Type
SAE
Tool Weight
4.4 lb
Locking
Yes
Compatible with Series
S
Drive Shape
Square
Description
Hands free torque wrench solution, Drive Size 1 in, Socket Shape Hex, Socket Size 1 13/16 in, For Use with Mfr Model Number S3000X, Compatible with Series S, Drive Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.