HCG10010, 113 ton Capacity, 9.84 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG10010

  • Zoro # G5520734


product price:  $5,509.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
100 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
9 7/8 in
Bore Dia.
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCG10010
Zoro #
G5520734
UPC #
662005391653
Country of Origin
China

Dimensions

Stroke Length
9 7/8 in
Bore Dia.
5.31 in
Plunger Dia.
3.74 in
Nominal Stroke Length
10 in
Extended Height
26.7 in
Retracted Height
16.89 in
Base Mounting Thread Size
M12
Outside Dia.
6.89 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
100 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Effective Push Area
22.19 sq in
Cylinder Type
High Cycle
Weight
142 lb
Series
HCG
Oil Capacity Push
218.37 cu in
Material of Construction
Steel
Body Material
Steel
Max. Pressure
10,150 psi
Single Acting/Double Acting
Single Acting
Oil Capacity
218.37 cu in
Nominal Capacity
100 ton

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 9 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 22.19 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 218.37 cu in, Retracted Height 16.89 in, Extended Height 26.7 in, Outside Dia. 6.89 in, Plunger Dia. 3.74 in, Base Mounting Thread Size M12, Weight 142 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.