HCG10012, 113 ton Capacity, 11.81 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG10012

  • Zoro # G5521985


product price:  $5,951.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
100 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
11 3/4 in
Oil Capacity
262.05 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCG10012
Zoro #
G5521985
UPC #
662005391660
Country of Origin
China

Dimensions

Stroke Length
11 3/4 in
Base Mounting Thread Size
M12
Outside Dia.
6.89 in
Retracted Height
18.86 in
Nominal Stroke Length
12 in
Extended Height
30.7 in
Bore Dia.
5.31 in
Plunger Dia.
3.74 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
100 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Oil Capacity
262.05 cu in
Max. Pressure
10,150 psi
Oil Capacity Push
262.05 cu in
Effective Push Area
22.19 sq in
Body Material
Steel
Nominal Capacity
100 ton
Cylinder Type
High Cycle
Weight
157 lb
Series
HCG
Single Acting/Double Acting
Single Acting
Material of Construction
Steel

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 11 3/4 in, Nominal Stroke Length 12 in, Effective Push Area 22.19 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 262.05 cu in, Retracted Height 18.86 in, Extended Height 30.7 in, Outside Dia. 6.89 in, Plunger Dia. 3.74 in, Base Mounting Thread Size M12, Weight 157 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.