HCG1004, 113 ton Capacity, 3.94 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG1004

  • Zoro # G5521583


product price:  $4,193.00
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
100 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
3 7/8 in
Outside Dia.
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCG1004
Zoro #
G5521583
UPC #
662005391622
Country of Origin
China

Dimensions

Stroke Length
3 7/8 in
Outside Dia.
6.89 in
Bore Dia.
5.31 in
Retracted Height
9.92 in
Plunger Dia.
3.74 in
Extended Height
13.9 in
Nominal Stroke Length
5 in
Base Mounting Thread Size
M12

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
100 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Single Acting/Double Acting
Single Acting
Max. Pressure
10,150 psi
Nominal Capacity
100 ton
Material of Construction
Steel
Effective Push Area
22.19 sq in
Series
HCG
Body Material
Steel
Oil Capacity Push
87.35 cu in
Oil Capacity
87.35 cu in
Cylinder Type
High Cycle
Weight
88 lb

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 5 in, Effective Push Area 22.19 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 87.35 cu in, Retracted Height 9.92 in, Extended Height 13.9 in, Outside Dia. 6.89 in, Plunger Dia. 3.74 in, Base Mounting Thread Size M12, Weight 88 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.