HCG1006, 113 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG1006

  • Zoro # G5526684


product price:  $4,632.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
100 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
5 7/8 in
Weight
102 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCG1006
Zoro #
G5526684
UPC #
662005391639
Country of Origin
China

Dimensions

Stroke Length
5 7/8 in
Plunger Dia.
3.74 in
Retracted Height
11.89 in
Base Mounting Thread Size
M12
Extended Height
17.8 in
Nominal Stroke Length
7 in
Outside Dia.
6.89 in
Bore Dia.
5.31 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
100 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Weight
102 lb
Nominal Capacity
100 ton
Single Acting/Double Acting
Single Acting
Max. Pressure
10,150 psi
Effective Push Area
22.19 sq in
Series
HCG
Cylinder Type
High Cycle
Material of Construction
Steel
Body Material
Steel
Oil Capacity Push
131.02 cu in
Oil Capacity
131.02 cu in

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 7 in, Effective Push Area 22.19 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 131.02 cu in, Retracted Height 11.89 in, Extended Height 17.8 in, Outside Dia. 6.89 in, Plunger Dia. 3.74 in, Base Mounting Thread Size M12, Weight 102 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.