HCG15010, 168 ton Capacity, 9.84 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG15010

  • Zoro # G5526745


product price:  $6,776.00
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
150 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
9 7/8 in
Max. Pressure
10,150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCG15010
Zoro #
G5526745
UPC #
662005391714
Country of Origin
China

Dimensions

Stroke Length
9 7/8 in
Retracted Height
17.6 in
Plunger Dia.
4.72 in
Base Mounting Thread Size
M12
Extended Height
27.4 in
Bore Dia.
6.5 in
Outside Dia.
8.46 in
Nominal Stroke Length
10 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
150 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Max. Pressure
10,150 psi
Cylinder Type
High Cycle
Weight
230 lb
Material of Construction
Steel
Oil Capacity Push
326.21 cu in
Effective Push Area
33.14 sq in
Series
HCG
Oil Capacity
326.21 cu in
Nominal Capacity
150 ton
Single Acting/Double Acting
Single Acting
Body Material
Steel

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 9 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 33.14 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 326.21 cu in, Retracted Height 17.6 in, Extended Height 27.4 in, Outside Dia. 8.46 in, Plunger Dia. 4.72 in, Base Mounting Thread Size M12, Weight 230 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.