HCG15012, 168 ton Capacity, 11.81 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG15012

  • Zoro # G5520865


product price:  $7,322.00
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
150 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
11 3/4 in
Plunger Dia.
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCG15012
Zoro #
G5520865
UPC #
662005391721
Country of Origin
China

Dimensions

Stroke Length
11 3/4 in
Plunger Dia.
4.72 in
Base Mounting Thread Size
M12
Extended Height
31.4 in
Retracted Height
19.57 in
Outside Dia.
8.46 in
Nominal Stroke Length
12 in
Bore Dia.
6.5 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
150 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Cylinder Type
High Cycle
Series
HCG
Single Acting/Double Acting
Single Acting
Oil Capacity
391.45 cu in
Body Material
Steel
Oil Capacity Push
391.45 cu in
Weight
253 lb
Max. Pressure
10,150 psi
Nominal Capacity
150 ton
Effective Push Area
33.14 sq in
Material of Construction
Steel

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 11 3/4 in, Nominal Stroke Length 12 in, Effective Push Area 33.14 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 391.45 cu in, Retracted Height 19.57 in, Extended Height 31.4 in, Outside Dia. 8.46 in, Plunger Dia. 4.72 in, Base Mounting Thread Size M12, Weight 253 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.