HCG1504, 168 ton Capacity, 3.94 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG1504

  • Zoro # G5521924


product price:  $5,203.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
150 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
3 7/8 in
Outside Dia.
8.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCG1504
Zoro #
G5521924
UPC #
662005391684
Country of Origin
China

Dimensions

Stroke Length
3 7/8 in
Outside Dia.
8.46 in
Base Mounting Thread Size
M12
Nominal Stroke Length
5 in
Retracted Height
10.63 in
Bore Dia.
6.5 in
Plunger Dia.
4.72 in
Extended Height
14.6 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
150 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Single Acting/Double Acting
Single Acting
Max. Pressure
10,150 psi
Nominal Capacity
150 ton
Oil Capacity Push
130.48 cu in
Weight
145 lb
Effective Push Area
33.14 sq in
Body Material
Steel
Oil Capacity
130.48 cu in
Series
HCG
Material of Construction
Steel
Cylinder Type
High Cycle

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 5 in, Effective Push Area 33.14 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 130.48 cu in, Retracted Height 10.63 in, Extended Height 14.6 in, Outside Dia. 8.46 in, Plunger Dia. 4.72 in, Base Mounting Thread Size M12, Weight 145 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.