HCG1508, 168 ton Capacity, 7.87 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG1508

  • Zoro # G5526842


product price:  $6,286.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
150 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
7 7/8 in
Nominal Stroke Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCG1508
Zoro #
G5526842
UPC #
662005391707
Country of Origin
China

Dimensions

Stroke Length
7 7/8 in
Nominal Stroke Length
10 in
Retracted Height
15.63 in
Outside Dia.
8.46 in
Bore Dia.
6.5 in
Plunger Dia.
4.72 in
Extended Height
23.5 in
Base Mounting Thread Size
M12

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
150 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Nominal Capacity
150 ton
Material of Construction
Steel
Effective Push Area
33.14 sq in
Oil Capacity Push
260.97 cu in
Weight
207 lb
Max. Pressure
10,150 psi
Cylinder Type
High Cycle
Body Material
Steel
Single Acting/Double Acting
Single Acting
Oil Capacity
260.97 cu in
Series
HCG

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 33.14 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 260.97 cu in, Retracted Height 15.63 in, Extended Height 23.5 in, Outside Dia. 8.46 in, Plunger Dia. 4.72 in, Base Mounting Thread Size M12, Weight 207 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.