HCG20010,223 ton Capacity, 9.84 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCG20010
Zoro # G5526736
product price:Â $8,370.00
/eaKey Features
Cylinder Nominal Capacity
200 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
9 7/8 in
Series
HCG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCG20010
Zoro #
G5526736
UPC #
662005391776
Country of Origin
China
Dimensions
Stroke Length
9 7/8 in
Retracted Height
18.03 in
Plunger Dia.
5.51 in
Outside Dia.
9.84 in
Bore Dia.
7.48 in
Base Mounting Thread Size
M12
Nominal Stroke Length
10 in
Extended Height
27.9 in
Details
Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Series
HCG
Material of Construction
Steel
Single Acting/Double Acting
Single Acting
Oil Capacity
432.55 cu in
Weight
331 lb
Oil Capacity Push
432.55 cu in
Effective Push Area
43.95 sq in
Cylinder Type
High Cycle
Max. Pressure
10,150 psi
Body Material
Steel
Nominal Capacity
200 ton
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 9 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 43.95 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 432.55 cu in, Retracted Height 18.03 in, Extended Height 27.9 in, Outside Dia. 9.84 in, Plunger Dia. 5.51 in, Base Mounting Thread Size M12, Weight 331 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.