HCG20012, 223 ton Capacity, 11.81 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG20012

  • Zoro # G5526937


product price:  $9,021.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
200 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
11 3/4 in
Oil Capacity
519.06 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCG20012
Zoro #
G5526937
UPC #
662005391783
Country of Origin
China

Dimensions

Stroke Length
11 3/4 in
Base Mounting Thread Size
M12
Plunger Dia.
5.51 in
Bore Dia.
7.48 in
Extended Height
31.8 in
Outside Dia.
9.84 in
Retracted Height
20 in
Nominal Stroke Length
12 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Oil Capacity
519.06 cu in
Cylinder Type
High Cycle
Weight
363 lb
Nominal Capacity
200 ton
Effective Push Area
43.95 sq in
Max. Pressure
10,150 psi
Material of Construction
Steel
Series
HCG
Oil Capacity Push
519.06 cu in
Single Acting/Double Acting
Single Acting
Body Material
Steel

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 11 3/4 in, Nominal Stroke Length 12 in, Effective Push Area 43.95 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 519.06 cu in, Retracted Height 20 in, Extended Height 31.8 in, Outside Dia. 9.84 in, Plunger Dia. 5.51 in, Base Mounting Thread Size M12, Weight 363 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.