HCG2006, 223 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG2006

  • Zoro # G5526928


product price:  $7,069.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
200 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
5 7/8 in
Series
HCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCG2006
Zoro #
G5526928
UPC #
662005391752
Country of Origin
China

Dimensions

Stroke Length
5 7/8 in
Extended Height
18.9 in
Outside Dia.
9.84 in
Retracted Height
13.03 in
Plunger Dia.
5.51 in
Nominal Stroke Length
7 in
Bore Dia.
7.48 in
Base Mounting Thread Size
M12

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Series
HCG
Effective Push Area
43.95 sq in
Weight
240 lb
Cylinder Type
High Cycle
Single Acting/Double Acting
Single Acting
Oil Capacity Push
259.53 cu in
Max. Pressure
10,150 psi
Body Material
Steel
Nominal Capacity
200 ton
Oil Capacity
259.53 cu in
Material of Construction
Steel

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 7 in, Effective Push Area 43.95 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 259.53 cu in, Retracted Height 13.03 in, Extended Height 18.9 in, Outside Dia. 9.84 in, Plunger Dia. 5.51 in, Base Mounting Thread Size M12, Weight 240 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.