HCG2008, 223 ton Capacity, 7.87 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG2008

  • Zoro # G5527034


product price:  $7,700.00
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
200 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
7 7/8 in
Effective Push Area
43.95 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCG2008
Zoro #
G5527034
UPC #
662005391769
Country of Origin
China

Dimensions

Stroke Length
7 7/8 in
Extended Height
23.9 in
Bore Dia.
7.48 in
Base Mounting Thread Size
M12
Outside Dia.
9.84 in
Plunger Dia.
5.51 in
Retracted Height
16.06 in
Nominal Stroke Length
10 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Effective Push Area
43.95 sq in
Nominal Capacity
200 ton
Oil Capacity Push
346.04 cu in
Series
HCG
Single Acting/Double Acting
Single Acting
Material of Construction
Steel
Oil Capacity
346.04 cu in
Weight
300 lb
Max. Pressure
10,150 psi
Body Material
Steel
Cylinder Type
High Cycle

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 43.95 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 346.04 cu in, Retracted Height 16.06 in, Extended Height 23.9 in, Outside Dia. 9.84 in, Plunger Dia. 5.51 in, Base Mounting Thread Size M12, Weight 300 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.