HCG5010, 62 ton Capacity, 9.84 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG5010

  • Zoro # G5520777


product price:  $3,266.00
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
50 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
9 7/8 in
Nominal Stroke Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCG5010
Zoro #
G5520777
UPC #
662005391592
Country of Origin
China

Dimensions

Stroke Length
9 7/8 in
Nominal Stroke Length
10 in
Extended Height
25.4 in
Retracted Height
15.59 in
Outside Dia.
5.12 in
Plunger Dia.
2.76 in
Bore Dia.
3.94 in
Base Mounting Thread Size
M12

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
50 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Body Material
Steel
Oil Capacity Push
119.82 cu in
Single Acting/Double Acting
Single Acting
Material of Construction
Steel
Oil Capacity
119.82 cu in
Weight
72 lb
Nominal Capacity
50 ton
Series
HCG
Effective Push Area
12.17 sq in
Cylinder Type
High Cycle
Max. Pressure
10,150 psi

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 50 ton, Stroke Length 9 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 119.82 cu in, Retracted Height 15.59 in, Extended Height 25.4 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Mounting Thread Size M12, Weight 72 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 3.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.