HCG5012, 62 ton Capacity, 11.81 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG5012

  • Zoro # G5526815


product price:  $3,538.00
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
50 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
11 3/4 in
Outside Dia.
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCG5012
Zoro #
G5526815
UPC #
662005391608
Country of Origin
China

Dimensions

Stroke Length
11 3/4 in
Outside Dia.
5.12 in
Plunger Dia.
2.76 in
Nominal Stroke Length
12 in
Extended Height
29.4 in
Bore Dia.
3.94 in
Retracted Height
17.56 in
Base Mounting Thread Size
M12

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
50 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Body Material
Steel
Oil Capacity Push
143.78 cu in
Max. Pressure
10,150 psi
Cylinder Type
High Cycle
Material of Construction
Steel
Oil Capacity
143.78 cu in
Nominal Capacity
50 ton
Effective Push Area
12.17 sq in
Single Acting/Double Acting
Single Acting
Series
HCG
Weight
80 lb

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 50 ton, Stroke Length 11 3/4 in, Nominal Stroke Length 12 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 143.78 cu in, Retracted Height 17.56 in, Extended Height 29.4 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Mounting Thread Size M12, Weight 80 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 3.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.