HCG504, 62 ton Capacity, 3.94 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCG504
Zoro # G5527348
product price:Â $2,445.00
/ea
Free Shipping & Returns
Key Features
Cylinder Nominal Capacity
50 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
3 7/8 in
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCG504
Zoro #
G5527348
UPC #
662005391561
Country of Origin
China
Dimensions
Stroke Length
3 7/8 in
Extended Height
13.1 in
Outside Dia.
5.12 in
Base Mounting Thread Size
M12
Plunger Dia.
2.76 in
Retracted Height
9.17 in
Nominal Stroke Length
5 in
Bore Dia.
3.94 in
Details
Item
Hydraulic Ram
Cylinder Nominal Capacity
50 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Material of Construction
Steel
Series
HCG
Nominal Capacity
50 ton
Effective Push Area
12.17 sq in
Weight
45 lb
Oil Capacity
47.93 cu in
Single Acting/Double Acting
Single Acting
Cylinder Type
High Cycle
Body Material
Steel
Oil Capacity Push
47.93 cu in
Max. Pressure
10,150 psi
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 50 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 5 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 47.93 cu in, Retracted Height 9.17 in, Extended Height 13.1 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Mounting Thread Size M12, Weight 45 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 3.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.