HCG508, 62 ton Capacity, 7.87 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCG508
Zoro # G5521854
product price:Â $2,992.00
/ea
Free Shipping & Returns
Key Features
Cylinder Nominal Capacity
50 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
7 7/8 in
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCG508
Zoro #
G5521854
UPC #
662005391585
Country of Origin
China
Dimensions
Stroke Length
7 7/8 in
Outside Dia.
5.12 in
Base Mounting Thread Size
M12
Bore Dia.
3.94 in
Retracted Height
13.62 in
Plunger Dia.
2.76 in
Extended Height
21.5 in
Nominal Stroke Length
10 in
Details
Item
Hydraulic Ram
Cylinder Nominal Capacity
50 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Body Material
Steel
Series
HCG
Weight
64 lb
Max. Pressure
10,150 psi
Material of Construction
Steel
Nominal Capacity
50 ton
Cylinder Type
High Cycle
Oil Capacity
95.86 cu in
Single Acting/Double Acting
Single Acting
Oil Capacity Push
95.86 cu in
Effective Push Area
12.17 sq in
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 50 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 95.86 cu in, Retracted Height 13.62 in, Extended Height 21.5 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Mounting Thread Size M12, Weight 64 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 3.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.