HCL10010, 113 ton Capacity, 9.84 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder
Mfr # HCL10010
Zoro # G5521233
product price:Â $4,227.00
/eaKey Features
Cylinder Nominal Capacity
100 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
9 7/8 in
Series
HCL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCL10010
Zoro #
G5521233
UPC #
662005392315
Country of Origin
China
Dimensions
Stroke Length
9 7/8 in
Retracted Height
15.24 in
Bore Dia.
5.31 in
Base Mounting Thread Size
M12
Nominal Stroke Length
10 in
Extended Height
25.1 in
Outside Dia.
6.89 in
Plunger Dia.
TR 135 x 6
Details
Item
Hydraulic Ram
Cylinder Nominal Capacity
100 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Series
HCL
Body Material
Steel
Nominal Capacity
100 ton
Oil Capacity
218.37 cu in
Oil Capacity Push
218.37 cu in
Single Acting/Double Acting
Single Acting
Effective Push Area
22.19 sq in
Max. Pressure
10,000 psi
Weight
160 lb
Cylinder Type
High Cycle
Material of Construction
Steel
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 9 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 218.37 cu in, Retracted Height 15.24 in, Extended Height 25.1 in, Outside Dia. 6.89 in, Base Mounting Thread Size M12, Weight 160 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.