HCL10012, 113 ton Capacity, 11.81 in Stroke, Single-Acting, High Tonnage Lock Nut Hydraulic Cylinder

  • Mfr # HCL10012

  • Zoro # G5523236


product price:  $4,656.00
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
100 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
11 3/4 in
Nominal Capacity
100 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCL10012
Zoro #
G5523236
UPC #
662005392322
Country of Origin
China

Dimensions

Stroke Length
11 3/4 in
Bore Dia.
5.31 in
Retracted Height
17.2 in
Nominal Stroke Length
12 in
Outside Dia.
6.89 in
Base Mounting Thread Size
M12
Extended Height
29 in
Plunger Dia.
TR 135 x 6

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
100 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Nominal Capacity
100 ton
Weight
181 lb
Effective Push Area
22.19 sq in
Body Material
Steel
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Material of Construction
Steel
Series
HCL
Cylinder Type
High Cycle
Oil Capacity
262.05 cu in
Oil Capacity Push
262.05 cu in

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 11 3/4 in, Nominal Stroke Length 12 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 262.05 cu in, Retracted Height 17.2 in, Extended Height 29 in, Outside Dia. 6.89 in, Base Mounting Thread Size M12, Weight 181 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.