HCL1002, 113 ton Capacity, 1.97 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder

  • Mfr # HCL1002

  • Zoro # G5526788


product price: $2,980.00
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
100 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
2 in
Nominal Capacity
100 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCL1002
Zoro #
G5526788
UPC #
662005392278
Country of Origin
China

Dimensions

Stroke Length
2 in
Nominal Stroke Length
2 in
Outside Dia.
6.89 in
Plunger Dia.
TR 135 x 6
Base Mounting Thread Size
M12
Extended Height
9.3 in
Retracted Height
7.36 in
Bore Dia.
5.31 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
100 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Nominal Capacity
100 ton
Oil Capacity
43.67 cu in
Cylinder Type
High Cycle
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Oil Capacity Push
43.67 cu in
Body Material
Steel
Series
HCL
Effective Push Area
22.19 sq in
Material of Construction
Steel
Weight
77 lb

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 43.67 cu in, Retracted Height 7.36 in, Extended Height 9.3 in, Outside Dia. 6.89 in, Base Mounting Thread Size M12, Weight 77 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.