HCL1008, 113 ton Capacity, 7.87 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder
Mfr # HCL1008
Zoro # G5526867
product price: $3,916.00
/eaKey Features
Cylinder Nominal Capacity
100 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
7 7/8 in
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCL1008
Zoro #
G5526867
UPC #
662005392308
Country of Origin
China
Dimensions
Stroke Length
7 7/8 in
Outside Dia.
6.89 in
Retracted Height
13.27 in
Extended Height
21.1 in
Base Mounting Thread Size
M12
Plunger Dia.
TR 135 x 6
Bore Dia.
5.31 in
Nominal Stroke Length
10 in
Details
Item
Hydraulic Ram
Cylinder Nominal Capacity
100 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Material of Construction
Steel
Weight
139 lb
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Nominal Capacity
100 ton
Oil Capacity Push
174.7 cu in
Body Material
Steel
Series
HCL
Oil Capacity
174.7 cu in
Effective Push Area
22.19 sq in
Cylinder Type
High Cycle
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 174.7 cu in, Retracted Height 13.27 in, Extended Height 21.1 in, Outside Dia. 6.89 in, Base Mounting Thread Size M12, Weight 139 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.