HCL15010, 168 ton Capacity, 9.84 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder

  • Mfr # HCL15010

  • Zoro # G5520743


product price:  $6,279.00
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
150 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
9 7/8 in
Weight
255 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCL15010
Zoro #
G5520743
UPC #
662005392377
Country of Origin
China

Dimensions

Stroke Length
9 7/8 in
Retracted Height
16.1 in
Nominal Stroke Length
10 in
Extended Height
25.9 in
Outside Dia.
8.46 in
Base Mounting Thread Size
M12
Plunger Dia.
TR 165 x 6
Bore Dia.
6.5 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
150 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Weight
255 lb
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Cylinder Type
High Cycle
Effective Push Area
33.14 sq in
Series
HCL
Oil Capacity
326.21 cu in
Oil Capacity Push
326.21 cu in
Material of Construction
Steel
Nominal Capacity
150 ton
Body Material
Steel

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 9 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 33.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 326.21 cu in, Retracted Height 16.1 in, Extended Height 25.9 in, Outside Dia. 8.46 in, Base Mounting Thread Size M12, Weight 255 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.