HCL15012, 168 ton Capacity, 11.81 in Stroke, Single-Acting, High Tonnage Lock Nut Hydraulic Cylinder
Mfr # HCL15012
Zoro # G5528136
product price:Â $6,736.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Cylinder Nominal Capacity
150 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
11 3/4 in
Nominal Stroke Length
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCL15012
Zoro #
G5528136
UPC #
662005392384
Country of Origin
China
Dimensions
Stroke Length
11 3/4 in
Nominal Stroke Length
12 in
Plunger Dia.
TR 165 x 6
Extended Height
29.9 in
Base Mounting Thread Size
M12
Bore Dia.
6.5 in
Outside Dia.
8.46 in
Retracted Height
18.07 in
Details
Item
Hydraulic Ram
Cylinder Nominal Capacity
150 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Oil Capacity
391.45 cu in
Material of Construction
Steel
Oil Capacity Push
391.45 cu in
Body Material
Steel
Effective Push Area
33.14 sq in
Weight
287 lb
Single Acting/Double Acting
Single Acting
Cylinder Type
High Cycle
Nominal Capacity
150 ton
Max. Pressure
10,000 psi
Series
HCL
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 11 3/4 in, Nominal Stroke Length 12 in, Effective Push Area 33.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 391.45 cu in, Retracted Height 18.07 in, Extended Height 29.9 in, Outside Dia. 8.46 in, Base Mounting Thread Size M12, Weight 287 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.