HCL1502, 168 ton Capacity, 1.97 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder

  • Mfr # HCL1502

  • Zoro # G5526876


product price: $4,420.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
150 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
2 in
Base Mounting Thread Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCL1502
Zoro #
G5526876
UPC #
662005392339
Country of Origin
China

Dimensions

Stroke Length
2 in
Base Mounting Thread Size
M12
Plunger Dia.
TR 165 x 6
Retracted Height
8.23 in
Nominal Stroke Length
2 in
Outside Dia.
8.46 in
Extended Height
10.2 in
Bore Dia.
6.5 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
150 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Oil Capacity
65.24 cu in
Oil Capacity Push
65.24 cu in
Effective Push Area
33.14 sq in
Material of Construction
Steel
Body Material
Steel
Weight
130 lb
Series
HCL
Max. Pressure
10,000 psi
Nominal Capacity
150 ton
Single Acting/Double Acting
Single Acting
Cylinder Type
High Cycle

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 33.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 65.24 cu in, Retracted Height 8.23 in, Extended Height 10.2 in, Outside Dia. 8.46 in, Base Mounting Thread Size M12, Weight 130 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.