HCL1506, 168 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder

  • Mfr # HCL1506

  • Zoro # G5526702


product price:  $5,347.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
150 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
5 7/8 in
Bore Dia.
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCL1506
Zoro #
G5526702
UPC #
662005392353
Country of Origin
China

Dimensions

Stroke Length
5 7/8 in
Bore Dia.
6.5 in
Outside Dia.
8.46 in
Plunger Dia.
TR 165 x 6
Base Mounting Thread Size
M12
Retracted Height
12.17 in
Nominal Stroke Length
7 in
Extended Height
18.1 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
150 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Oil Capacity
195.73 cu in
Series
HCL
Nominal Capacity
150 ton
Body Material
Steel
Cylinder Type
High Cycle
Weight
192 lb
Oil Capacity Push
195.73 cu in
Single Acting/Double Acting
Single Acting
Effective Push Area
33.14 sq in
Material of Construction
Steel
Max. Pressure
10,000 psi

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 7 in, Effective Push Area 33.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 195.73 cu in, Retracted Height 12.17 in, Extended Height 18.1 in, Outside Dia. 8.46 in, Base Mounting Thread Size M12, Weight 192 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.