HCL1508, 168 ton Capacity, 7.87 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder

  • Mfr # HCL1508

  • Zoro # G5526903


product price:  $5,813.00
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
150 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
7 7/8 in
Effective Push Area
33.14 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCL1508
Zoro #
G5526903
UPC #
662005392360
Country of Origin
Spain

Dimensions

Stroke Length
7 7/8 in
Bore Dia.
6.5 in
Nominal Stroke Length
10 in
Plunger Dia.
TR 165 x 6
Base Mounting Thread Size
M12
Extended Height
22 in
Outside Dia.
8.46 in
Retracted Height
14.13 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
150 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Effective Push Area
33.14 sq in
Single Acting/Double Acting
Single Acting
Weight
224 lb
Max. Pressure
10,000 psi
Oil Capacity
260.97 cu in
Body Material
Steel
Nominal Capacity
150 ton
Oil Capacity Push
260.97 cu in
Cylinder Type
High Cycle
Material of Construction
Steel
Series
HCL

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 33.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 260.97 cu in, Retracted Height 14.13 in, Extended Height 22 in, Outside Dia. 8.46 in, Base Mounting Thread Size M12, Weight 224 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.