HCL20010, 223 ton Capacity, 9.84 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder
Mfr # HCL20010
Zoro # G5527542
product price:Â $7,819.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Cylinder Nominal Capacity
200 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
9 7/8 in
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCL20010
Zoro #
G5527542
UPC #
662005392438
Country of Origin
China
Dimensions
Stroke Length
9 7/8 in
Outside Dia.
9.84 in
Plunger Dia.
TR 190 x 6
Nominal Stroke Length
10 in
Extended Height
27.1 in
Bore Dia.
7.48 in
Retracted Height
17.24 in
Base Mounting Thread Size
M12
Details
Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Material of Construction
Steel
Oil Capacity Push
432.55 cu in
Nominal Capacity
200 ton
Cylinder Type
High Cycle
Weight
358 lb
Max. Pressure
10,000 psi
Oil Capacity
432.55 cu in
Single Acting/Double Acting
Single Acting
Body Material
Steel
Effective Push Area
43.95 sq in
Series
HCL
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 9 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 43.95 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 432.55 cu in, Retracted Height 17.24 in, Extended Height 27.1 in, Outside Dia. 9.84 in, Base Mounting Thread Size M12, Weight 358 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.