HCL2002, 223 ton Capacity, 1.97 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder
Mfr # HCL2002
Zoro # G5521276
product price: $5,508.00
/eaKey Features
Cylinder Nominal Capacity
200 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
2 in
Cylinder Type
High Cycle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCL2002
Zoro #
G5521276
UPC #
662005392391
Country of Origin
China
Dimensions
Stroke Length
2 in
Bore Dia.
7.48 in
Retracted Height
9.37 in
Nominal Stroke Length
2 in
Outside Dia.
9.84 in
Extended Height
11.3 in
Base Mounting Thread Size
M12
Plunger Dia.
TR 190 x 6
Details
Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Cylinder Type
High Cycle
Series
HCL
Single Acting/Double Acting
Single Acting
Weight
188 lb
Nominal Capacity
200 ton
Material of Construction
Steel
Oil Capacity Push
86.51 cu in
Max. Pressure
10,000 psi
Body Material
Steel
Effective Push Area
43.95 sq in
Oil Capacity
86.51 cu in
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 43.95 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 86.51 cu in, Retracted Height 9.37 in, Extended Height 11.3 in, Outside Dia. 9.84 in, Base Mounting Thread Size M12, Weight 188 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.