HCL2004, 223 ton Capacity, 3.94 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder

  • Mfr # HCL2004

  • Zoro # G5522956


product price: $5,964.00
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
200 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
3 7/8 in
Extended Height
15.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCL2004
Zoro #
G5522956
UPC #
662005392407
Country of Origin
China

Dimensions

Stroke Length
3 7/8 in
Extended Height
15.3 in
Base Mounting Thread Size
M12
Outside Dia.
9.84 in
Plunger Dia.
TR 190 x 6
Bore Dia.
7.48 in
Nominal Stroke Length
5 in
Retracted Height
11.34 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Oil Capacity
173.02 cu in
Series
HCL
Oil Capacity Push
173.02 cu in
Material of Construction
Steel
Body Material
Steel
Cylinder Type
High Cycle
Nominal Capacity
200 ton
Weight
231 lb
Effective Push Area
43.95 sq in

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 5 in, Effective Push Area 43.95 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 173.02 cu in, Retracted Height 11.34 in, Extended Height 15.3 in, Outside Dia. 9.84 in, Base Mounting Thread Size M12, Weight 231 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.